Weatherproof Outlet Box, 1-Gang, (6) 1/2" Outlets, 2" Deep, Aluminum, Gray

Item #: 587947

Cat #: 30226

UPC: 095327302265

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Weatherproof Outlet Box, 1-Gang, (6) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Ground Screw and (2) Close Up Plugs Included.

Overview

Weatherproof Outlet Box, 1-Gang, (6) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Ground Screw and (2) Close Up Plugs Included.
Also known as: 095327302265, 30226

Specifications

Color: Gray
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 6
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 6
Gangs: 1
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)