Actuator, Replacement, 30mm Plastic

Item #: 58791

Cat #: 440N-Z30PT

UPC: 662074853717

Documents & Guides
Actuator, SensaGuard, Replacement, Safety, 30 mm, Plastic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Actuator, SensaGuard, Replacement, Safety, 30 mm, Plastic
Also known as: 662074853717, 440N-Z30PT

Specifications

Diameter: 3/4 in
Type: Snap In, K.O. Plug
Material: Plastic
Diameter: 3/4 in
Material: Plastic
Type: Snap In, K.O. Plug

Customer Reviews

No reviews for this product
(0)