This product may not be available in all locations.
1
more

Breaker, Bolt On, 100A, 480/277VAC, 3P, Molded Case, 14kAIC
Item #: 58789
Cat #: TEY3100
UPC: 783164182279
Documents & Guides
100 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip
Sign In or Register to view pricing and more.
No associated products found.
Overview
100 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip
Also known as: 783164182279, TEY3100
Specifications
Poles: | 3 |
Volts AC: | 480, 277 |
Amps: | 100 |
Family / Style: | E150 |
Mounting: | Bolt On |
Interrupt Rating AC: | 14 kA |
Poles: | 3 |
Amps: | 100 |
Mounting: | Bolt On |
Volts AC: | 480, 277 |
Family / Style: | E150 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)