NEMA12 P-BTN ENC 11.7X8.5

Item #: 587880

Cat #: 1435O

UPC: 623980406305

Sign In or Register to view pricing and more.
Documents & Guides
Pushbutton Encl - 12 PB x 30.5mm - Steel/Gray

Overview

Pushbutton Encl - 12 PB x 30.5mm - Steel/Gray
Also known as: 623980406305, 1435O

Specifications

Color: Gray
Material: Steel
Mounting: Wall
Color: Gray
Mounting: Wall
Material: Steel

Customer Reviews

No reviews for this product
(0)