Type USE, 10 AWG, Stranded, White, 500'

Item #: 587869

Cat #: USE10STRWHT500CL

UPC: 980100276058

Sign In or Register to view pricing and more.
Documents & Guides
Type USE, 10 AWG, Stranded, White, 500'

Overview

Type USE, 10 AWG, Stranded, White, 500'
Also known as: 980100276058, USE10STRWHT500CL

Specifications

Gauge: 10
Length: 500 ft
Material: Copper
Color: White
Conductors: 1
Gauge: 10
Material: Copper
Conductors: 1
Length: 500 ft
Color: White

Customer Reviews

No reviews for this product
(0)