Type USE, 6 AWG, Stranded, White, 5000'

Item #: 587866

Cat #: USE6STRWHT5000RL

UPC: 980100277086

Sign In or Register to view pricing and more.
Documents & Guides
Type USE, 6 AWG, Stranded, White, 5000'

Overview

Type USE, 6 AWG, Stranded, White, 5000'
Also known as: 980100277086, USE6STRWHT5000RL

Specifications

Material: Copper
Length: 5000 ft
Color: White
Conductors: 1
Gauge: 6
Material: Copper
Color: White
Gauge: 6
Length: 5000 ft
Conductors: 1

Customer Reviews

No reviews for this product
(0)