Portable Cord, Type SO/SOWA, 14/3, Black, 500'
Item #: 587853
Cat #: SOWASO143BLK500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SO/SOWA, 14/3, Black, 500'
Overview
Portable Cord, Type SO/SOWA, 14/3, Black, 500'
Also known as: SOWASO143BLK500RL
Specifications
Length: | 500 ft |
Conductors: | 3 |
Material: | Copper |
Color: | Black |
Gauge: | 14 |
Length: | 500 ft |
Material: | Copper |
Gauge: | 14 |
Conductors: | 3 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)