SCREW COVER NO KO'S 16X12X6

Item #: 587833

Cat #: CS16126

UPC: 623980360294

Sign In or Register to view pricing and more.
Documents & Guides
N1 Screw Cover - 16 x 12 x 6 - Steel/Gray

Overview

N1 Screw Cover - 16 x 12 x 6 - Steel/Gray
Also known as: 623980360294, CS16126

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Size: 16 x 12 x 6 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Gray
Size: 16 x 12 x 6 in

Customer Reviews

No reviews for this product
(0)