Bare Copper, Soft Drawn, 4 AWG, Solid, 25 LB Reel

Item #: 587791

Cat #: BARESD4SOL25LBR

UPC: 980100334550

Sign In or Register to view pricing and more.
Documents & Guides
Bare Copper, Soft Drawn, 4 AWG, Solid, 25 LB Reel

Overview

Bare Copper, Soft Drawn, 4 AWG, Solid, 25 LB Reel
Also known as: 980100334550, BARESD4SOL25LBR

Specifications

Gauge: 4
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Gauge: 4
Conductors: 1
Stranding: Solid
Volts AC: 600
Material: Soft Drawn Copper

Customer Reviews

No reviews for this product
(0)