![AUS AB-8848RTG 8X8X48 N3R GRY AUS AB-8848RTG 8X8X48 N3R GRY](https://rexel-cdn.com/products/image.jpg?i=32B6982C-EA5A-43C6-9639-C688A0353429&f=420)
AUS AB-8848RTG 8X8X48 N3R GRY
Item #: 587760
Cat #: AB-8848RTG
UPC: 707353036860
Sign In or Register to view pricing and more.
Documents & Guides
AUS AB-8848RTG 8X8X48 N3R GRY TROUGH
Overview
AUS AB-8848RTG 8X8X48 N3R GRY TROUGH
Also known as: 707353036860, AB-8848RTG
Specifications
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
Length: | 48 in |
IP/NEMA Rating: | NEMA 3R |
Color: | Gray |
Material: | Steel |
Length: | 48 in |
Width: | 8 in |
Height: | 8 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)