Nameplate, 30mm, Red/Gray, Metal, Non-Standard Engraved

Item #: 587741

Cat #: CR104PXN1RB001

UPC: 783166291481

Sign In or Register to view pricing and more.
Documents & Guides
Nameplate, 30 mm, Size 1, Red/Gray, Non-Standard Engraved, Style B

Overview

Nameplate, 30 mm, Size 1, Red/Gray, Non-Standard Engraved, Style B
Also known as: 783166291481, CR104PXN1RB001

Specifications

Type: Nameplate, Engraved
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Color: Red/Gray
Type: Nameplate, Engraved
Size: 30 mm
Color: Red/Gray
Mounting: Panel
Family / Style: CR104

Customer Reviews

No reviews for this product
(0)