This product may not be available in all locations.
![Nameplate, 30mm, Black/Gray, Metal, Non-Standard Engraved Nameplate, 30mm, Black/Gray, Metal, Non-Standard Engraved](https://rexel-cdn.com/products/product.jpg?i=3D51736F-E2D2-402E-A525-5935F11EA696&f=420)
Nameplate, 30mm, Black/Gray, Metal, Non-Standard Engraved
Item #:
587736
Cat #:
CR104PXN1BF001
UPC:
783166290743
Sign In or Register to view pricing and more.
Documents & Guides
Nameplate, 30 mm, Size 1, Black/Gray, Non-Standard Engraved, Style F
Overview
Nameplate, 30 mm, Size 1, Black/Gray, Non-Standard Engraved, Style F
Also known as: 783166290743, CR104PXN1BF001
Specifications
Color: | Black/Gray |
Type: | Nameplate, Engraved |
Mounting: | Panel |
Size: | 30 mm |
Family / Style: | CR104 |
Color: | Black/Gray |
Mounting: | Panel |
Family / Style: | CR104 |
Type: | Nameplate, Engraved |
Size: | 30 mm |
Customer Reviews
No reviews for this product
(0)