AUS AB-6660RTG 6X6X60 N3R GRY

Item #: 587709

Cat #: AB-6660RTG

UPC: 707353036792

Sign In or Register to view pricing and more.
Documents & Guides
AUS AB-6660RTG 6X6X60 N3R GRY TROUGH

Overview

AUS AB-6660RTG 6X6X60 N3R GRY TROUGH
Also known as: 707353036792, AB-6660RTG

Specifications

Length: 60 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 60 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)