Actuator, Replacement, 18mm Stainless Steel

Item #: 58769

Cat #: 440N-Z18SST

UPC: 662074853700

Documents & Guides
Actuator, SensaGuard, Replacement, Safety, 18 mm, Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Actuator, SensaGuard, Replacement, Safety, 18 mm, Stainless Steel
Also known as: 662074853700, 440N-Z18SST

Specifications

Type: Replacement, Actuator, Round
Diameter: 18 mm
Material: Stainless Steel
Type: Replacement, Actuator, Round
Material: Stainless Steel
Diameter: 18 mm

Customer Reviews

No reviews for this product
(0)