PushButton, Illuminated, Color Cap, Push-Pull, Jumbo, Red, 30 mm

Item #: 58763

Cat #: 800T-N209R

UPC: 662073574132

Documents & Guides
Push Button, Color Cap, Red, Illuminated, Push-Pull, Jumbo, 30 mm, Plastic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Color Cap, Red, Illuminated, Push-Pull, Jumbo, 30 mm, Plastic
Also known as: 662073574132, 800T-N209R

Specifications

Color: Red
Size: 30 mm
Material: Plastic
Type: Color Cap
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Material: Plastic
Family / Style: 800T
Size: 30 mm
Type: Color Cap
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)