FH Class J Fuse Block Cover

Item #: 587629

Cat #: LFJ60030FBC

UPC: 079458188554

Sign In or Register to view pricing and more.
Documents & Guides
30A, 600V, Fuse Holder Accessories Class J Fuse Block Cover

Overview

30A, 600V, Fuse Holder Accessories Class J Fuse Block Cover
The Littelfuse 600 V Class J blocks offer generous space savings and enhanced value over previous generations, such as indication, snap-to-release DIN-rail mounting and universal mounting holes.
Also known as: 079458188554, LFJ60030FBC

Specifications

Mounting: Panel
Poles: 1
Amps: 30
Type: Fuse Block Cover
Class: J
Volts AC: 600
Mounting: Panel
Amps: 30
Class: J
Poles: 1
Type: Fuse Block Cover
Volts AC: 600

Customer Reviews

No reviews for this product
(0)