Terminal Block, 40A, 600V AC/DC, Gray, 6mm, Space Saver

Item #: 58761

Cat #: 1492-W6

UPC: 662468087483

Documents & Guides
Terminal Block, 40 Amp, 600 Volt AC/DC, Gray, 6 mm, Space Saver, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 40 Amp, 600 Volt AC/DC, Gray, 6 mm, Space Saver, 50 in a Package
A time-proven terminal method with a space-saving design. Allen-Bradley® Bulletin 1492-W screw connection terminal blocks offer basic feed-through and grounding terminal blocks. Catalog item 1492-W6 from Rockwell Automation® is a gray IEC 7 x 47.6 x 41mm (0.28 x 1.87 x 1.61 IN), space-saver, feed-through, single-circuit terminal block with screw connections and one pole. Its voltage rating is UR - 600 V AC / DC, CSA - 600 V AC / DC, IEC - 800 V AC / DC, ATEX - 550 V AC / DC.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468087483, 1492-W6

Specifications

Family / Style: 1492
Mounting: DIN Rail
Amps: 40
Volts AC: 600
Family / Style: 1492
Amps: 40
Mounting: DIN Rail
Volts AC: 600

Customer Reviews

No reviews for this product
(0)