FH Class J Fuse Block Cover, 1-Pole

Item #: 587609

Cat #: LFJ60060FBC

UPC: 079458188561

Sign In or Register to view pricing and more.
Documents & Guides
60A, 600V, Fuse Holder Accessories Class J Fuse Block Cover, Single-Pole Application

Overview

60A, 600V, Fuse Holder Accessories Class J Fuse Block Cover, Single-Pole Application
The Littelfuse 600 V Class J blocks offer generous space savings and enhanced value over previous generations, such as indication, snap-to-release DIN-rail mounting and universal mounting holes.
Also known as: 079458188561, LFJ60060FBC

Specifications

Mounting: Snap On
Color: Black
Poles: 1
Material: Thermoplastic
Class: J
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Mounting: Snap On
Poles: 1
Class: J
Amps: 60
Color: Black
Material: Thermoplastic
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)