Terminal Block, 20A, 300VAC/DC, Black, Test Plug, with Diode

Item #: 58757

Cat #: 1492-J3DF

UPC: 662074734764

Documents & Guides
Terminal Block, 20 Amp, 300 Volt AC/DC, Black, Test Plug, with Diode, 26 - 12 AWG, 50 per Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 20 Amp, 300 Volt AC/DC, Black, Test Plug, with Diode, 26 - 12 AWG, 50 per Package
Also known as: 662074734764, 1492-J3DF

Specifications

Type: Terminal Block, Pluggable
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Black
Amps: 20
Volts DC: 300
Allowable Gauge Range: 26 - 12
Type: Terminal Block, Pluggable
Family / Style: 1492
Color: Black
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Amps: 20
Allowable Gauge Range: 26 - 12

Customer Reviews

No reviews for this product
(0)