I/O Module, 32-Point DC Sink/Source Input, 24VDC

Item #: 58752

Cat #: 1769-IQ32

UPC: 611320915655

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, CompactLogix, 32 Point DC Sink/Source Input, 24 Volt DC

Overview

I/O Module, CompactLogix, 32 Point DC Sink/Source Input, 24 Volt DC
Compact I/O™ modules can be used with CompactLogix™ or Compact GuardLogix® controllers. With rack-type features in a rackless design, you'll love the lower cost and a reduced replacement-part inventory. Allen-Bradley® catalog item 1769-IQ32 from Rockwell Automation® is a CompactLogix 10-30 V DC, 32-point DC digital input module. It has 32 sinking or sourcing input. XGKAllen-Bradley, Compact I/O, CompactLogix, and GuardLogix are trademarks of Rockwell Automation, Inc.
Also known as: 611320915655, 1769-IQ32

Specifications

Type: Non-Releasable, Cable Tie, Standard
Width: 0.190 in
Color: White
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.310 in
Type: Non-Releasable, Cable Tie, Standard
Color: White
Material: Nylon
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.310 in

Customer Reviews

No reviews for this product
(0)