24/28VDC, C.White, Ba9s Min.Bay

Item #: 587495

Cat #: BF321-0CW-028B

UPC: 812057021170

Sign In or Register to view pricing and more.
Documents & Guides
LED Bulb, Miniature Bayonet T3-1/4 (Ba9s), 1.10"Lx0.395"D, Cool White, 28Vdc

Overview

LED Bulb, Miniature Bayonet T3-1/4 (Ba9s), 1.10"Lx0.395"D, Cool White, 28Vdc
Also known as: 812057021170, BF321-0CW-028B

Specifications

Shape: T3 (Tubular)
Type: Indicator
Base: Bayonet (BA9s)
Color Temperature: 8000 (Daylight)
Wattage: 0.450
Light Technology: LED
Angle: 95°
Shape: T3 (Tubular)
Base: Bayonet (BA9s)
Wattage: 0.450
Angle: 95°
Type: Indicator
Color Temperature: 8000 (Daylight)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)