This product has been discontinued.

Generator, 6.5kW, Portable, Manuel Recoil Start, Gasoline
Item #: 587493
Cat #: 5940
UPC: 696471059403
Documents & Guides
6.5kW, Portable Generator. Manual Recoil Start. Outlets:(4) 5-20R 120V and (1) L14-30R Twist-Lock 120/240V. Fuel Type: Gasoline. Limited Quantities Available
Sign In or Register to view pricing and more.
No associated products found.
Overview
6.5kW, Portable Generator. Manual Recoil Start. Outlets:(4) 5-20R 120V and (1) L14-30R Twist-Lock 120/240V. Fuel Type: Gasoline. Limited Quantities Available
Also known as: 696471059403, 5940
Specifications
Wattage: | 6500 |
Volts AC: | 120, 240 |
NEMA Configuration: | 5-20R, L14-30R |
Standards: | California Proposition 65 |
Wattage: | 6500 |
NEMA Configuration: | 5-20R, L14-30R |
Volts AC: | 120, 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)