Actuator, Replacement, 18mm Plastic

Item #: 58749

Cat #: 440N-Z18PT

UPC: 662074853694

Documents & Guides
Actuator, SensaGuard, Replacement, Safety, 18 mm, Plastic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Actuator, SensaGuard, Replacement, Safety, 18 mm, Plastic
Also known as: 662074853694, 440N-Z18PT

Specifications

Type: Replacement, Actuator, Round
Diameter: 18 mm
Material: Plastic
Type: Replacement, Actuator, Round
Material: Plastic
Diameter: 18 mm

Customer Reviews

No reviews for this product
(0)