Pilot Light, Color Cap, Lens, Blue, Standard, 30 mm

Item #: 58745

Cat #: 800T-N26B

UPC: 662073574149

Documents & Guides
Pilot Light, Lens, Blue, Color Cap, 30 mm, Standard
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Light, Lens, Blue, Color Cap, 30 mm, Standard
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N26B from Rockwell Automation® is an 800T accessory. It is a blue, plastic pilot light cap for 30 mm push buttons. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073574149, 800T-N26B

Specifications

Type: Cable Tie
Color: White
Family / Style: 800T
Width: 0.092 in
Length: 8 in
Material: Nylon
Type: Cable Tie
Family / Style: 800T
Length: 8 in
Color: White
Width: 0.092 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)