ATP IFW4232UEI8NL 2 LAMP 32W T8 25C

Item #: 587439

Cat #: IFW4232UEI8NL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ATP IFW4232UEI8NL 2 LAMP 32W T8 25C AMB

Overview

ATP IFW4232UEI8NL 2 LAMP 32W T8 25C AMB
Also known as: IFW4232UEI8NL

Specifications

Wattage: 32
Length: 4 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)