Transformer, Dry Type, 30KVA, 480V Primary, 208Y/120V Secondary

Item #: 587438

Cat #: 9T83C9872G80

UPC: 783173198827

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 30 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 80D Rise, NEMA 2

Overview

Transformer, Dry Type, 30 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 80D Rise, NEMA 2
Also known as: 783173198827, 9T83C9872G80

Specifications

Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 3kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 3kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta

Customer Reviews

No reviews for this product
(0)