This product has been discontinued.

Transformer, Control, 150VA, Multi-Tap, Imperator, Group 1, PT Series
Item #: 587410
Cat #: PT150MLI
UPC: 803423021023
Documents & Guides
Transformer, Industrial Control, Imperator, Group 1, 150 VA, Encapsulated, 208/230/460 - 115
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transformer, Industrial Control, Imperator, Group 1, 150 VA, Encapsulated, 208/230/460 - 115
Also known as: 803423021023, PT150MLI
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 150 |
Secondary Voltage: | 115 |
Primary Voltage: | 230 |
Type: | Industrial Control, Transformer |
Volt Amps: | 150 |
Primary Voltage: | 230 |
Phase: | 1 |
Secondary Voltage: | 115 |
Customer Reviews
No reviews for this product
(0)