Base Plate, 10-Slot CPU, Model 331 and Above, 420mA @ 5VDC

Item #: 587377

Cat #: IC693CHS391

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Base Plate, 10-Slot CPU, Model 331 and Above, 420 mA @ 5 Volt DC

Overview

Base Plate, 10-Slot CPU, Model 331 and Above, 420 mA @ 5 Volt DC
Also known as: IC693CHS391

Specifications

Volts DC: 5
Type: Base Plate
Mounting: Cabinet
Amps: 0.420
Volts DC: 5
Mounting: Cabinet
Type: Base Plate
Amps: 0.420

Customer Reviews

No reviews for this product
(0)