Push Button, Twist to Release, Red, 1-3/8" Mushroom Head, 1NC/NC

Item #: 587368

Cat #: CR104PTR20A0R11

UPC: 783166015407

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Red 1-3/8 Inch Mushroom Head, Push/Turn to Release, 1 Normally Open, 1 Normally Closed Contact Block, 30 mm

Overview

Push Button, Red 1-3/8 Inch Mushroom Head, Push/Turn to Release, 1 Normally Open, 1 Normally Closed Contact Block, 30 mm
Also known as: 783166015407, CR104PTR20A0R11

Specifications

Color: Red
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Type: Twist to Release, Pushbutton
Color: Red
Size: 30 mm
Volts AC: 600
Amps: 10
Family / Style: CR104
Type: Twist to Release, Pushbutton

Customer Reviews

No reviews for this product
(0)