Operator Interface, 5.7" Monochrome, Touch Screen, 24VDC, NEMA 4/4X

Item #: 587357

Cat #: IC754VSI06MTD

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, 5.7 Inch Monochrome, Touch Screen, 24 Volt DC, with RS-232/RS485 Ports, Ethernet, 32 MB Flash/RAM

Overview

Operator Interface, 5.7 Inch Monochrome, Touch Screen, 24 Volt DC, with RS-232/RS485 Ports, Ethernet, 32 MB Flash/RAM
Also known as: IC754VSI06MTD

Specifications

Mounting: Panel
Size: 5.7 in
Type: Monochrome, Operator Interface
Family / Style: QuickPanel
Mounting: Panel
Type: Monochrome, Operator Interface
Size: 5.7 in
Family / Style: QuickPanel

Customer Reviews

No reviews for this product
(0)