Enclosure, NEMA 4X, Hinge Cover with Quarter Turn Latch, 48" x 36" x 12"

Item #: 58733

Cat #: CSD483612SSR

UPC: 783510148355

Sign In or Register to view pricing and more.
Enclosure, Hinge Cover with Quarter Turn Latch, NEMA 4X, 48 x 36 x 12 Inch, Stainless Steel, Wall Mount

Overview

Enclosure, Hinge Cover with Quarter Turn Latch, NEMA 4X, 48 x 36 x 12 Inch, Stainless Steel, Wall Mount
nVent HOFFMAN HOFCSD483612SSR Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510148355, CSD483612SSR

Specifications

Height: 48 in
Material: Stainless Steel
Width: 36 in
Depth: 12 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Height: 48 in
Width: 36 in
Mounting: Wall
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)