![AUS AB-6636SW 6X6X36 N1 SCR CVR AUS AB-6636SW 6X6X36 N1 SCR CVR](https://rexel-cdn.com/products/image.jpg?i=36AF43FA-9E61-4355-9B65-540279543276&f=420)
AUS AB-6636SW 6X6X36 N1 SCR CVR
Item #: 587305
Cat #: AB-6636SW
UPC: 707353015599
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-6636SW 6X6X36 N1 SCR CVR GALV WIREWAY
Overview
AUS AB-6636SW 6X6X36 N1 SCR CVR GALV WIREWAY
Also known as: 707353015599, AB-6636SW
Specifications
IP/NEMA Rating: | NEMA 1 |
Height: | 6 in |
Length: | 36 in |
Material: | Steel |
Width: | 6 in |
Color: | Plain |
IP/NEMA Rating: | NEMA 1 |
Length: | 36 in |
Width: | 6 in |
Height: | 6 in |
Material: | Steel |
Color: | Plain |
Customer Reviews
No reviews for this product
(0)