AUS AB-2248SWGK 2.5X2.5X48 N1 SCR

Item #: 587291

Cat #: AB-2248SWGK

UPC: 707353029183

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-2248SWGK 2.5X2.5X48 N1 SCR CVR GRY WIREWAY W/KOS

Overview

AUS AB-2248SWGK 2.5X2.5X48 N1 SCR CVR GRY WIREWAY W/KOS
Also known as: 707353029183, AB-2248SWGK

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 48 in
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 2 1/2 in
Color: Gray
Length: 48 in

Customer Reviews

No reviews for this product
(0)