AUS AB-4448SWG 4X4X48 N1 SCR CVR

Item #: 587287

Cat #: AB-4448SWG

UPC: 707353019771

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-4448SWG 4X4X48 N1 SCR CVR GRY WIREWAY

Overview

AUS AB-4448SWG 4X4X48 N1 SCR CVR GRY WIREWAY
Also known as: 707353019771, AB-4448SWG

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Length: 48 in

Customer Reviews

No reviews for this product
(0)