This product may not be available in all locations.
2
more
![Breaker, 80A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On Breaker, 80A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On](https://rexel-cdn.com/products/9paa00000028137720x540.jpg?i=0E3171C8-805F-4FAB-BF0B-1B61F7CF0F4F&f=420)
Breaker, 80A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On
Item #: 58728
Cat #: THQB2180
UPC: 783164164244
Sign In or Register to view pricing and more.
Documents & Guides
80 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
80 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164164244, THQB2180
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 80 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 80 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)