![AUS AB-4460SWG 4X4X60 N1 SCR CVR AUS AB-4460SWG 4X4X60 N1 SCR CVR](https://rexel-cdn.com/products/image.jpg?i=2FE0EC32-A308-4CC2-B6B2-26F9AE0CEEAF&f=420)
AUS AB-4460SWG 4X4X60 N1 SCR CVR
Item #: 587247
Cat #: AB-4460SWG
UPC: 707353019795
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-4460SWG 4X4X60 N1 SCR CVR GRY WIREWAY
Overview
AUS AB-4460SWG 4X4X60 N1 SCR CVR GRY WIREWAY
Also known as: 707353019795, AB-4460SWG
Specifications
Length: | 60 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
Length: | 60 in |
Color: | Gray |
Height: | 4 in |
IP/NEMA Rating: | NEMA 1 |
Width: | 4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)