100W Box Mount Fixture

Item #: 587242

Cat #: VPXG-11-CGI

UPC: 087115140869

Documents & Guides
Box Mounted Fixture with Guard, 100W
Sign In or Register to view pricing and more.

No associated products found.

Overview

Box Mounted Fixture with Guard, 100W
Teddico/BWF is a leading manufacturer of electrical conduit and fittings, as well as weatherproof and security products for commercial, industrial and residential environments. By using the most modern production methods, our products earn the necessary certifications from UL, CSA, NEMA and NEMRA, so you know they’re ideal for the most demanding applications and environments.
Also known as: 087115140869, VPXG-11-CGI, Jelly jar, jelly roll, rolly jell

Specifications

Wattage: 100
Volts AC: 120
Color: Gray
Light Technology: Incandescent
Wattage: 100
Color: Gray
Volts AC: 120
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)