AUS AB-8824SW 8X8X24 N1 SCR CVR

Item #: 587230

Cat #: AB-8824SW

UPC: 707353016237

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-8824SW 8X8X24 N1 SCR CVR GALV WIREWAY

Overview

AUS AB-8824SW 8X8X24 N1 SCR CVR GALV WIREWAY
Also known as: 707353016237, AB-8824SW

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 1
Length: 24 in
Height: 8 in
Width: 8 in
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)