Cond Riser, .50-.62", 1" Cond, Cls

Item #: 587140

Cat #: CC050R1

UPC: 781786248205

Documents & Guides
Conduit Riser Grip, .50-.62 Inch, 1 Inch Conduit, Closed Mesh, Single Weave, Schedule 40 Conduit Only.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Riser Grip, .50-.62 Inch, 1 Inch Conduit, Closed Mesh, Single Weave, Schedule 40 Conduit Only.
Also known as: 781786248205, CC050R1

Specifications

Diameter: 1 in
Material: Bronze
Diameter Range: 0.500 - 0.620 in
Diameter: 1 in
Diameter Range: 0.500 - 0.620 in
Material: Bronze

Customer Reviews

No reviews for this product
(0)