
NCR 18100 EMER PAK LIGHT
Item #: 587124
Cat #: 18100
UPC: 767706025835
Documents & Guides
NCR 18100 EMER PAK LIGHT
Sign In or Register to view pricing and more.
Overview
NCR 18100 EMER PAK LIGHT
Also known as: 767706025835, 18100
Specifications
Volts DC: | 6 |
Material: | Thermoplastic |
Color: | White |
Wattage: | 5.400 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Volts DC: | 6 |
Color: | White |
Light Technology: | LED |
Material: | Thermoplastic |
Wattage: | 5.400 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)