Drive, 460VAC, 3PH, 7.5HP, LD/HD, DB5.5-4C Braking Resistor

Item #: 587118

Cat #: FRN007G1S-4U

UPC:

Sign In or Register to view pricing and more.
Drive, Frenic MEGA, 460 Volt AC, 3-Phase, 7.5 Horse Power, Light Duty/Heavy Duty, DB5.5-4C Braking Resistor

Overview

Drive, Frenic MEGA, 460 Volt AC, 3-Phase, 7.5 Horse Power, Light Duty/Heavy Duty, DB5.5-4C Braking Resistor
Also known as: FRN007G1S-4U

Specifications

Phase: 3
Volts AC: 460
Horsepower: 7.500
Type: High Performance Drives
Phase: 3
Horsepower: 7.500
Volts AC: 460
Type: High Performance Drives

Customer Reviews

No reviews for this product
(0)