This product has been discontinued.
This product may not be available in all locations.

Power Supply, PACSystem RX7i, 100W, 85-264VAC, 125VDC, 5VDC @ 20A
Item #: 587072
Cat #: IC698PSA100
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, PACSystem RX7i, 100 Watt, Input 85 - 264 Volt AC, 125 Volt DC , Output 5 Volt DC @ 20 Amp, +12Volt DC @ 2 Amp, -12 Volt DC @ 1 Amp
Overview
Power Supply, PACSystem RX7i, 100 Watt, Input 85 - 264 Volt AC, 125 Volt DC , Output 5 Volt DC @ 20 Amp, +12Volt DC @ 2 Amp, -12 Volt DC @ 1 Amp
Also known as: IC698PSA100
Specifications
Mounting: | Chassis |
Amps: | 1, 20, 2 |
Type: | Power Supply |
Family / Style: | PACSystem |
Mounting: | Chassis |
Type: | Power Supply |
Amps: | 1, 20, 2 |
Family / Style: | PACSystem |
Customer Reviews
No reviews for this product
(0)