Drive, Frenic-Mega, 15HP, 380-480VAC, 18.5A, Keypad, LCD Screen

Item #: 586990

Cat #: FRN015G1S-4U

UPC:

Sign In or Register to view pricing and more.
Drive, Frenic-Mega, 15 Horse Power, 380 - 480 Volt AC, 18.5 Amp, Keypad, LCD Screen

Overview

Drive, Frenic-Mega, 15 Horse Power, 380 - 480 Volt AC, 18.5 Amp, Keypad, LCD Screen
Also known as: FRN015G1S-4U

Specifications

Phase: 3, 1
Horsepower: 15
Mounting: Surface
Type: Drive, Variable Speed
Volts AC Range: 380 - 480
Phase: 3, 1
Mounting: Surface
Volts AC Range: 380 - 480
Horsepower: 15
Type: Drive, Variable Speed

Customer Reviews

No reviews for this product
(0)