Ring Terminal, Nylon Insulated, 8 AWG, #8 - #10 Stud, 600V, Red

Item #: 586955

Cat #: YAEV8CL

UPC: 781810027738

Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Nylon Insulated, Wire Range: 8 AWG, #10 -#8 Stud, 600 Volt, Color: Red, Material: Copper

Overview

Ring Terminal, Nylon Insulated, Wire Range: 8 AWG, #10 -#8 Stud, 600 Volt, Color: Red, Material: Copper
Also known as: 781810027738, YAEV8CL

Specifications

Color: Red
Material: Copper
Volts AC: 600
Allowable Gauge Range: 8
Color: Red
Volts AC: 600
Material: Copper
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)