Safety Switch, 400A,3P,600V/250DC, HD Fusible, NEMA 3R

Item #: 58683

Cat #: DH365NRK

UPC: 782113207261

Sign In or Register to view pricing and more.
400 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: IDSR Series Fuses. Enclosure Dims: H: 45.19", W: 23.00", D: 7.27"

Overview

400 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: IDSR Series Fuses. Enclosure Dims: H: 45.19", W: 23.00", D: 7.27"
Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).
Also known as: 782113207261, DH365NRK, 400 amp disconnect

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 400
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)