Breaker, Miniature, 3P, 25A, 120/240VAC, 10kAIC, DIN Rail Mount

Item #: 586824

Cat #: EP103ULC25

UPC: 413656869141

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 3-Pole, 25 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, C Trip Curve, 2 per Package

Overview

Breaker, 3-Pole, 25 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, C Trip Curve, 2 per Package
Also known as: 413656869141, EP103ULC25

Specifications

Poles: 3
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 25
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)