Enclosure, NEMA 4X, Hinge Cover, 36 x 36 x 10", Stainless Steel

Item #: 58678

Cat #: CSD363610SSR

UPC: 783510148270

Sign In or Register to view pricing and more.
Wall Mount Enclosure, NEMA 4X, Hinge Cover With Additional Quarter Turn Latches, 36 x 36 x 10 Inch, Stainless Steel 304

Overview

Wall Mount Enclosure, NEMA 4X, Hinge Cover With Additional Quarter Turn Latches, 36 x 36 x 10 Inch, Stainless Steel 304
nVent Hoffam's Concept Wall Mount Enclsoure is for indoor or outdoor applications that require corrosion protection from chemicals and water, CONCEPT enclosures house larger controls and feature streamlined styling with an attractive stroked finish, flush quarter-turn latches and an integral door ramp that ensures the door gasket sealing surface aligns with the enclosure body for secure closure. 
Also known as: 783510148270, CSD363610SSR

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 10 in
Mounting: Surface
Material: Stainless Steel
Width: 36 in
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Width: 36 in
Depth: 10 in
Material: Stainless Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)