Motor, EON 42, 1/4HP, 120VAC, 1800RPM, CCW Rotation

Item #: 586734

Cat #: 5SCB29DSA0098

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Motor, EON 42, 1/4 Horse Power, 120 Volt AC, 1800 RPM, CCW Rotation, Single Shaft

Overview

Motor, EON 42, 1/4 Horse Power, 120 Volt AC, 1800 RPM, CCW Rotation, Single Shaft
Also known as: 5SCB29DSA0098

Specifications

Volts AC: 120
Mounting: Bracket
Phase: 1
Type: Motor
Horsepower: 0.250
RPM: 1800
Volts AC: 120
Phase: 1
Horsepower: 0.250
Mounting: Bracket
Type: Motor
RPM: 1800

Customer Reviews

No reviews for this product
(0)