750-2 1-SIDED UNITAP

Item #: 586678

Cat #: BIT750

UPC: 781810233139

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 2 AWG-750 kcmil, Al/Cu Rated.

Overview

Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 2 AWG-750 kcmil, Al/Cu Rated.
Also known as: 781810233139, BIT750

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 750
Color: Clear
Standards: California Proposition 65
Allowable Gauge Range: 750
Volts AC: 600
Wire/Cable Openings: 2

Customer Reviews

No reviews for this product
(0)