Breaker, Miniature, 2P, 20A, 120/240VAC, 10kAIC, DIN Rail Mount

Item #: 586639

Cat #: EP102ULC20

UPC: 413656868946

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 2-Pole, 20 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, C Trip Curve, 6 per Package

Overview

Breaker, 2-Pole, 20 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, C Trip Curve, 6 per Package
Also known as: 413656868946, EP102ULC20

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Family / Style: EP102
Amps: 20
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: EP102
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)